- ProGuard™ Finish delivers superior corrosion protection
- Chamfered tool tips eliminate burrs and help tools seat in screw head
- Sharp corners transfer more torque to the screw and reduce stripping
- Precision machined for ease of use and superior fit
Bondhus 10364 5mm Hex End Power Bit, 3" Handle, 1/4" Stock - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$30.00 Sold in packages of 10 / $3.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Tip Size | 5 in |
| Size | 5 in |
| Handle Length | 3" |
Product Details
| Type | Power Bit |
| Measuring System | Metric (MM) |
| Case/Stand/Pouch Included | None |
| Quick Change Hex Shank | 1/4"stock |
| Shank Type | Hex |
| Color | Black |
| Style | Insert Bit |
| Tamper Resistant | No |
| Material | Protanium Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 10364 |
| Tip Type | Hex |
| Brand | Bondhus |