Brady® Fire Extinguisher Inspection Record Tags, 3"H X 2-1/4"W, 10/Pkg, 2-1/4"W x 3"H
Write a Review
|
Questions & Answers (0)
Product Description
Rigid 0.20 Aluminum Fire Extinguisher Inspection Record tags won't rust, tear or fade when used in harsh indoor or outdoor applications. Use permanent marking pen or hole punch to indicate date of inspection. Tags supplied with current year. 10 tags per package, wire ties included. Inspection / Material Control Tags: FIRE EXTINGUISHER INSPECTION RECORD.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Height | 3 in |
| Size | 3"H x 2-1/4"W |
| Thickness | .02 in |
Product Details
| Sign Legend | 2014 2015 2016 2017 Jan Feb Mar April May June July Aug Sept Oct Nov Dec |
| Type | 1 Sided Inspection Record Tags |
| Color | Black |
| Includes | (10) Wire Tag Ties |
| Material | Aluminum |
| Description | Fire Extinguisher Inspection |
| Package Quantity | 10 |
| Legend Heading | Fire Extinguisher Inspection |
| Manufacturers Part Number | 103632 |
| Indoor/Outdoor | Indoor/Outdoor Use |
| Shape | Rectangle |
| Brand | Brady |