Brady® Fire Extinguisher Recharge & Maintenance Record Tag, 25/Pkg, Poly, 3"W x 5-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Durable Maintenance & Inspection tags inform employees that equipment has been inspected, and is safe and in good condition. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices. Textured write-on surface allows for authorized signatures, dates and other special instructions. Tags meet OSHA Standard 1910.145 for accident prevention. Insepction Recharge Maintenance Tags. Sign legend reads: INSTRUCTIONS ATTACH THIS TAG TO FIRE EXTINGUISHER. RE-CHARGING AND MAINTENANCE RECORDS ARE TO BE ENTERED BY THE PERSON PERFORMING SUCH. WATER TYPES - INSPECTION CHECK MONTHLY; MAINTENANCE CHECK YEARLY. FOAM - INSPECTION CHECK MONTHLY; MAINTENANCE CHECK YEARLY. CARBON DIOXIDE TYPES - INSPECTION CHECK MONTHLY; MAINTENANCE CHECK YEARLY. DRY POWDER - INSPECTION CHECK MONTHLY; MAINTENANCE CHECK YEARLY. THE ABOVE INTERVALS MAY BE SHORTER, BASED ON THE NEEDS OF THE PARTICULAR SITUATION. RECHARGE RECORD DATE: BY: DATE: BY:
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5-3/4 in |
| Size | 5-3/4"H x 3"W |
| Thickness | .0098 in |
Product Details
| Material Property | Rigid |
| Sign Legend | Instructions Attach This Tag To Fire Extinguisher. Re-Charging… |
| Type | 2 Sided Inspection Tags |
| Color | Multi-colored |
| Includes | (25) Nylon Fasteners |
| Material | Polyester |
| Description | Recharge & Maintenance Record Tag |
| Package Quantity | 25 |
| Legend Heading | Fire Extinguisher Recharge & Maintenance Record |
| Features | Abrasion-Resistant;Chemical-Resistant |
| Manufacturers Part Number | 65371 |
| Indoor/Outdoor | Outdoor Use |
| Min Service Temperature | -40 °F °F |
| Max Service Temperature | 212 °F °F |
| Shape | Rectangle |
| Brand | Brady |