Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pelican

Model # :WBB2102333

MPN #: 1040-025-110

Pelican 1040 Watertight Micro Case With Liner 7-1/2" x 5-1/16" x 2-1/8", Black

Product Description
Portable protective case is made of polycarbonate structure for long lasting durability. Waterproof and crushproof micro case provides secure protected storage of small electronics, cell phones, photographic camera, radio and valuable small items.

Features:
  • Rubber liner for extra protection doubles as o-ring seal
  • Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
  • Stainless steel hardware
  • Carabiner
  • Lifetime Guarantee of Excellence
  • Watertight, crushproof, and dustproof
  • Case is able to be submerged under 1 meter of water for up to 30 minutes in accordance with IP67 testing parameters
  • Available in clear with color liner or solid
  • Easy open latch
PRICE
$38.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width5-1/16 in
Height2-1/8 in
Inside Length6-1/2 in
Inside Width3-7/8 in
Inside Height1-3/4 in
Weight0.7 lbs
Inside Lid Depth11/16 in
Base Depth15/16 in
Max Bouyancy1.26 Lbs.

Product Details

Lock TypeLatch
Temperature Tolerance-10° to 199°
DustproofYes
CrushproofYes
MaterialPolycarbonate
Manufacturers Part Number1040-025-110
WaterproofYes
WatertightYes
BrandPelican
ColorBlack
Series1040
StyleCase with Foam
Capacity0.03 ft³

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsIP67