Nanuk 923 Series Airtight Watertight Case 923-0007 - 18-5/8"L x 14-3/8"W x 6-5/16"H - Graphite
Write a Review
|
Questions & Answers (0)
Product Description
The NANUK 923 Case is designed to protect your equipment from extremely harsh environments. This lightweight and waterproof case (IP67 rated) is an ideal choice when you need to carry your valuable equipment securely.
PRICE
$215.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-5/8 in |
| Width | 14-3/8 in |
| Height | 6-5/16 in |
| Inside Length | 16-5/8 in |
| Inside Width | 11-5/16 in |
| Inside Height | 5-3/8 in |
| Weight | 6 lbs |
| Inside Lid Depth | 1-13/16 in |
| Base Depth | 3-5/8 in |
| Max Bouyancy | 40 Lbs. |
Product Details
| Assembly Required | No |
| Lock Type | PowerClaw Latching System |
| For Use With | Watertight Equipment Protection |
| Temperature Tolerance | Min -20°F (-29°C ) Max 140°F (60°C) |
| Dustproof | Yes |
| Crushproof | Yes |
| Material | Plastic |
| Manufacturers Part Number | 923-0007 |
| Waterproof | Yes |
| Watertight | Yes |
| Water Resistant | Y |
| Brand | Nanuk |
| Airtight | Y |
| Color | Gray |
| Series | Nanuk 923 Case |
| Mold Type | Injection Molded |
| Handle Type | Spring Loaded Top Handle w/Handle Stay |
| Style | Case without Foam |
| Capacity | 0.5897 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | Limited Lifetime |
Compliance & Certifications
| Certifications | ATA 300, ASTM D4169, Mil-STD-810F, IP 67 |