- Visible floor-marking improves safety and organization in almost any industrial environment
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Can be easily applied by one person working alone
Brady® 104372 ToughStripe Floor Marking Tape, Polyester, 4"W X 100'L, Yellow
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 4 in |
| Thickness | 8 mil |
Product Details
| Type | Floor Marking Tape |
| Color | Yellow |
| Pattern | Solid |
| Material | Polyester |
| Description | Solid Floor Marking Tape |
| Package Quantity | 1 |
| Manufacturers Part Number | 104372 |
| Reflective Type | Non Reflective |
| Min Service Temperature | 0 °F |
| Min Application Temperature | 41 °F |
| Max Service Temperature | 129 °F |
| Brand | Brady |