Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB3260092

MPN #: 178687

Brady® Toughstripe® Floor Tape Applicator, 18"L x 10"W x 48"H, Black/Blue/Yellow

Product Description
Comfortably lay straighter lines in less time with the ToughStripe Floor Tape Applicator. Save stress and strain with the removable cartridge and other easy-apply features.

Features:
  • Patent-pending removable cartridge: Simply pop it out, load tape and snap back in to effortlessly load tape at a comfortable height
  • Optimized for single-person use: Easy-to-use, lightweight design means one person can do the work of two or three
  • Stable, three-wheel design: Ensures consistently straight, professional-grade lines with superior control and stability
  • Patent-pending tightening disc: Provides secure tape handling and consistent payout, ensuring a smooth, straight and jam-free application from start to finish
  • Integrated liner rewinder: Rewinder with patent-pending rubber grip automatically collects spent tape liner
  • Removable push handle and carrying handle: Push handle removes for easy storage while the carrying handle can be used to lift the entire applicator
  • Built-in utility compartment: Keeps essential tools like scissors and utility knives at hand
  • Versatile tape compatibility: Works with any 2" to 6" wide tape


PRICE
$499.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width10 in
Weight15 lbs

Product Details

TypeFloor Tape Applicator
MaterialPlastic, Steel
Package Quantity1
ColorBlack/Blue/Yellow
Manufacturers Part Number178687
BrandBrady