Brady® 104445 ToughStripe Floor Corner Marks, Polyester, 3"W, 20/Pack, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Extremely durable die-cut floor marking shapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Make your facility cleaner, more efficient, more visual and safer with ToughStripe® floor marking tape corners. This tape will help you identify aisle ways, work-cell boundaries, hazardous areas, forklift traffic, storage areas and more! ToughStripe® floor corners are easy to apply and remove, yet, it lasts where other factory and warehouse floor marking tapes simply don't. High traffic areas are no match for the industrial strength of ToughStripe® floor tape. ToughStripe® floor tape is has a low-profile design that minimizes tears and scratches from skids and pallet jacks.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11/16 |
| Width | 3 in |
| Size | 3" x 8" |
| Thickness | 7.9 mil |
Product Details
| Type | Floor Marking Shape |
| Color | Yellow |
| Adhesive Material | Rubber |
| Pattern | Solid |
| Material | Polyester |
| Description | ToughStripe Floor Corner Marks |
| Package Quantity | 20 |
| Manufacturers Part Number | 104445 |
| Reflective Type | Non Reflective |
| Shape | L |
| Brand | Brady |