Surface Conditioning Mounted Satin Disc Wheel
- Aluminum Oxide
- 3" Diameter
- 2" Height with a 1/4" Mandrel
- Heavy Duty
- Fine Grit
Weights & Dimensions
| Width | 2 in |
| Stem Diameter | 1/4 in |
| Diameter | 3 in |
Product Details
| Max RPM | 8000 rpm |
| Color | Red |
| Tool Compatibility | Right Angle Grinders, Straight Die Grinders |
| Package Quantity | 5 |
| Manufacturers Part Number | 10466 |
| Grade | Fine |
| Product Type | Satin Rolls, Satin Specialties, Buffing Discs, and Buffing Specialties |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Mandrel |
| Brand | Superior Abrasives |