- Made from vitrified aluminum oxide for a long life and superior material removal.
- Universal nested bushings fit 1/2", 5/8", 3/4", or 1" arbor mounts.
- Ideal for ferrous metals.
- For use with standard bench top grinders.
Century Drill 75861 Grinding Wheel 6" Dia. Universal Arbor 36 Grit Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Century's Bench Grinding Wheels are made from vitrified aluminum oxide for a long life and superior material removal. Universal nested bushings fit 1/2", 5/8", 3/4", or 1" arbor mounts. Ideal for ferrous metals. For use with standard bench top grinders.
PRICE
$14.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 5/8, 3/4, 1 in |
| Thickness | .75 in |
| Diameter | 6 in |
Product Details
| Max RPM | 3820 rpm |
| Manufacturers Part Number | 75861 |
| Grit | 36 |
| Grade | Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | Century Drill & Tool |