- Aluminum Oxide
- 3" Diameter
- Finish Duty
- Type S Attachment Type
- Coarse Grit
Superior Abrasives 10547 Conditioning QC Disc Type S 3" Aluminum Oxide Coarse - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Surface Conditioning Quick Change Disc
PRICE
$63.50 Sold in packages of 25 / $2.54 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3 in |
Product Details
| Max RPM | 20000 rpm |
| Package Quantity | 25 |
| Color | Brown |
| Manufacturers Part Number | 10547 |
| Disc Type | Quick Change Disc |
| Converted Form | Non-Woven Quick Change Disc |
| Grade | Coarse |
| Tool Compatibility | Quick Change, Right Angle Grinders |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | TS |
| Brand | Superior Abrasives |