- Zirconia Alumina
- 3" Diameter
- Type S Attachment Type
- X-Weight
- Grit 60
Superior Abrasives 11165 QC Disc Type S 3" Aluminum Oxide Medium - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Coated Abrasives Quick Change Disc
PRICE
$59.00 Sold in packages of 50 / $1.18 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | X-Weight |
| Diameter | 3 in |
Product Details
| Max RPM | 20000 rpm |
| Color | Blue |
| Disc Type | Quick Change Disc |
| Grit | 60 |
| Backing Material | Cloth |
| Tool Compatibility | Quick Change, Right Angle Sanders, Straight Die Grinders |
| Package Quantity | 50 |
| Manufacturers Part Number | 11165 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Quick Change Disc Coated |
| Attachment Type | TS |
| Brand | Superior Abrasives |