Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Superior Abrasives

Model # :WBB2265578

MPN #: 10553B

Superior Abrasives 10553B Conditioning QC Disc Type R 2" Aluminum Oxide Coarse - Pkg Qty 50

Product Description
Surface Conditioning Quick Change Disc
  • Aluminum Oxide
  • 2" Diameter
  • Grind Duty for more aggressive cut
  • Type R Attachment Type
  • Coarse Grit


PRICE
$79.00  Sold in packages of 50 / $1.58 ea

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter2 in

Product Details

Max RPM25000 rpm
Package Quantity50
ColorBrown
Manufacturers Part Number10553B
Disc TypeQuick Change Disc
Converted FormNon-Woven Quick Change Disc
GradeCoarse
Tool CompatibilityQuick Change, Right Angle Grinders, Straight Die Grinders
Abrasive MaterialAluminum Oxide
Attachment TypeTR
BrandSuperior Abrasives