- Aluminum Oxide
- 7" Diameter
- Grind Duty for more aggressive cut
- Hook & Loop Attachment Type
- Coarse Grit
Superior Abrasives 10589B Conditioning Disc Hook and Loop 7" Aluminum Oxide Coarse - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Surface Conditioning Disc
PRICE
$174.00 Sold in packages of 20 / $8.70 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 7 in |
Product Details
| Max RPM | 6000 rpm |
| Package Quantity | 20 |
| Color | Brown |
| Manufacturers Part Number | 10589B |
| Disc Type | Hook & Loop Disc |
| Grade | Coarse |
| Tool Compatibility | Right Angle Grinders |
| Product Type | Non-Woven Hook and Loop Disc |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Hook and Loop |
| Brand | Superior Abrasives |