- Aluminum Oxide
- 2" Diameter
- Grind Duty for more aggressive cut
- Type R Attachment Type
- Medium Grit
Superior Abrasives 10554B Conditioning QC Disc Type R 2" Aluminum Oxide Medium - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Surface Conditioning Quick Change Disc
PRICE
$79.00 Sold in packages of 50 / $1.58 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2 in |
Product Details
| Max RPM | 25000 rpm |
| Package Quantity | 50 |
| Color | Red |
| Manufacturers Part Number | 10554B |
| Disc Type | Quick Change Disc |
| Converted Form | Non-Woven Quick Change Disc |
| Grade | Medium |
| Tool Compatibility | Quick Change, Right Angle Grinders, Straight Die Grinders |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | TR |
| Brand | Superior Abrasives |