Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plasticade Products

Model # :WBB2350280

MPN #: 105G-T12EGB6

Plasticade 105G-T12EGB6 Galvanized Steel Leg & Plastic Boards Type I Traffic Barricade

Product Description
Features:
  • Engineer Grade Striped Sheeting.Steel Leg Barricade With Plastic Boards
  • Boards Can Be Replaced, And Legs Can Be Replaced Or Repaired
  • 45" Steel Legs,14 Gauge Thickness, Galvanized
  • Plastic Boards Are Strong And Dense, Will Not Bend, Warp, Crack, Splinter, Or Peel
  • Bolt Holes Are Molded Into The Plastic Boards
  • Dimensions: 24.4"W X 42.6"H Boards: Top
  • 12"X24", Bottom
  • 6"X24"


PRICE
$60.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
60.95
Buy 6 units - 10 units
57.95Save $3.00 (5%)
Buy 11+ units
56.95Save $4.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width2-1/2 in
Height45 in
Weight15 lbs
ReflectiveYes
Panel Length24 in
Reflective Stripe Height12, 6 in
Panel Width12 in

Product Details

Assembly RequiredNo
Panel MaterialPolyethylene
Stripe Color FamilyOrange/White
Manufacturers Part Number105G-T12EGB6
Barricade Frame MaterialSteel
BrandPlasticade Products
SheetingEngineer Grade
InterlockingNo
Number of Panels4
TypeType I Barricade
FillableNo
ColorOrange
FoldableYes
Package Quantity1
Accepts Barricade LightYes

Warranty

Warranty30 days

Compliance & Certifications

CertificationsMASH Accepted, Meets MUTCD Standards