CanDo® FabStretch® 4-Level Incline Board, Plastic, 14" x 14"
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® FabStretch 4-Level Incline Board, Plastic, 14" x 14"
Slant Board increases extension in the lower and upper back while stretching the calves. Board is made of a heavy-duty composite plastic. Angle of incline adjusts to 4 levels and folds flat (3-inches) to store easily. Levels are 0°, 5°, 15°, 25°, and 35°. The last slot on the board makes an excellent hand-hold for stretching. Non-slip top measures 14" x 14". FabStretch® 4-Level Incline Board - Heavy Duty Plastic - 5, 15, 25, 35 Degree Elevation - 14" x 14" Surface.
Slant Board increases extension in the lower and upper back while stretching the calves. Board is made of a heavy-duty composite plastic. Angle of incline adjusts to 4 levels and folds flat (3-inches) to store easily. Levels are 0°, 5°, 15°, 25°, and 35°. The last slot on the board makes an excellent hand-hold for stretching. Non-slip top measures 14" x 14". FabStretch® 4-Level Incline Board - Heavy Duty Plastic - 5, 15, 25, 35 Degree Elevation - 14" x 14" Surface.
PRICE
$80.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 3 in |
| Weight | 8 lbs |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | FabStretch 4-Level Incline Board |
| Color | Gray |
| Manufacturers Part Number | 10-1179 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |