- Color: White
- Material: Neoprene
- Inner Diameter: 3/8" | 10 mm
- Outer Diameter: 3/4" | 19 mm
- Thickness: 1/8" | 3 mm
Allpoints 1061104 Washer, Neoprene, 3/4" Od
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.45
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1061104 |
| Type | Faucet Parts |
| Material | Neoprene |
| Description | Neoprene Washer |
| Brand | AllPoints |