Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947735

MPN #: 1061141

Allpoints 1061141 Blade, Wrist, Set, W/Stems, K13

Product Description
  • Material: Brass
  • Includes: Wrist Blades, Stem Repair Kits
  • Plating: Chrome-Plated
  • Type: 4" Full Turn
PRICE
$219.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

TypeFaucet Parts
Mounting LocationWall
MaterialBrass
DescriptionWrist Blade Handle Set w/Stems
Manufacturers Part Number1061141
For Use WithCommercial Duty Wall Mount Cast Brass Faucets
BrandAllPoints