#10A x 1-1/4" Tri-Wing Sheet Metal Screw - Opsit Truss Head - 18-8 Stainless Steel - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
#10A x 1-1/4" Tri-Wing Sheet Metal Screw - Opsit Left-Handed - Truss Head - 18-8 Stainless Steel - Pkg of 100
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Opsit is a reverse thread sheet metal screw that installs counter-clockwise, thus, tightens if removal is attempted. Available with a low profile Truss-Head and Tri-Wing drive.
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Opsit is a reverse thread sheet metal screw that installs counter-clockwise, thus, tightens if removal is attempted. Available with a low profile Truss-Head and Tri-Wing drive.
PRICE
$50.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Size | #10 |
| Head | Truss |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Tri-Wing |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Tamper Resistant Sheet Metal Screw (Left-Handed) |
| Manufacturers Part Number | 3L.10A114TS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |