Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2184074

MPN #: 4.10A34BS

#10AB x 3/4" Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - Pkg of 100

Product Description
#10AB x 3/4" Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - Pkg of 100

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx Pin-Head offers a high degree of security & requires matching driver bit.

PRICE
$38.95

Min. purchase quantity is 2
2
2

Bulk Pricing

Quantity
Pricing
Buy 2 units - 5 units
38.95
Buy 6 units - 10 units
37.95Save $1.00 (3%)
Buy 11+ units
35.95Save $3.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Size#10
HeadButton
Unit of MeasurementInch (Imperial)

Product Details

DriveTorx - Pin
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
DescriptionTamper Resistant Sheet Metal Screw
Manufacturers Part Number4.10A34BS
Grade18-8 Stainless Steel
BrandTamperproof Screw