#12AB x 2" Security Sheet Metal Screw - Button Torx Head - 18-8 Stainless Steel - Pkg of 50
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx Pin-Head offers a high degree of security & requires matching driver bit.
Tamperproof Screw Co. Stainless Steel Security Sheet Screw With Button Torx Head, 50 Per Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | #12 |
| Head | Button |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Torx - Pin |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 50 |
| Description | Tamper Resistant Sheet Metal Screw |
| Manufacturers Part Number | 4.12AB2BS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |