Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bliss Hammocks

Model # :WBB1400840

MPN #: BHS-416

Bliss 10ft Steel Outdoor Hammock Stand, Black

Product Description
Bliss 10ft Steel Hammock Stand, Black

Made for hammocks 10' or less, this steel stand is easy to assemble and has snap pipe connections so the connections stay in place.

Features

  • Constructed of heavy duty steel.
  • Accommodates hammocks with or without spreader bars.
  • Fully assembled stand measures 9' 8" L x 28.35" W x 43.3" H
  • Powder coated finish resists weathering.
  • Heavy duty hold a capacity of up to 220 lbs.
  • Hammock sold separately.
PRICE
$95.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width28 in
Height40 in
Weight Capacity220 lbs

Product Details

TypeHammock Stand
MaterialSteel
ColorBlack
Frame MaterialSteel
Manufacturers Part NumberBHS-416
BrandBliss Hammocks

Warranty

Warranty1 Year yr