Tripp Lite USB 3.0 SuperSpeed Extension Cable (AA M/F), 10 ft.
|
Questions & Answers (0)
Product Description
Tripp Lite USB 3.0 SuperSpeed Extension Cable (AA M/F), 10 ft.
Tripp Lite's SuperSpeed USB 3.0 10ft Extension cable brings significant performance enhancements to the ubiquitous USB standard, while remaining compatible with the billions of USB enabled devices currently deployed in the market. SuperSpeed USB will deliver 10x the data transfer rate of Hi-Speed USB, up to 5Gbps, as well as improved power efficiency. USB 3.0 utilizes a bi-directional data interface rather than USB 2.0's half-duplex arrangement, where data can only flow in one direction at a time, giving a ten-fold increase in theoretical bandwidth.
Tripp Lite's SuperSpeed USB 3.0 10ft Extension cable brings significant performance enhancements to the ubiquitous USB standard, while remaining compatible with the billions of USB enabled devices currently deployed in the market. SuperSpeed USB will deliver 10x the data transfer rate of Hi-Speed USB, up to 5Gbps, as well as improved power efficiency. USB 3.0 utilizes a bi-directional data interface rather than USB 2.0's half-duplex arrangement, where data can only flow in one direction at a time, giving a ten-fold increase in theoretical bandwidth.
PRICE
$20.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 10 in |
Product Details
| Type | USB Cable |
| Material | PVC, Metal |
| Connector End 1 Type | USB 3.0 A Male |
| Package Quantity | 1 |
| Description | USB 3.0 SuperSpeed Extension Cable |
| Color | Blue |
| Manufacturers Part Number | U324-010 |
| Connector End 2 Type | USB 3.0 A Female |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |