- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3836 10g12 1/2/A 10w Incandescent W/ Candelabra Base Bulb - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$22.25 Sold in packages of 25 / $0.89 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Height | 1-9/16 |
| Base | Candelabra (E12) |
| Diameter | 1-9/16 in |
Product Details
| Bulb Color Family | Yellow |
| Type | Incandescent |
| Average Life | 1500 hr |
| Color Temperature | 2700 K |
| Wattage | 10 W |
| Lamp Code | 10G12 1/2/A |
| Voltage | 120 V |
| Package Quantity | 25 |
| Manufacturers Part Number | S3836 |
| Lumens | 330 |
| Shape | G12.5 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E12 |