- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3681 4c7/W 4w Incandescent W/ Candelabra Base Bulb - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$19.00 Sold in packages of 50 / $0.38 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 |
| Height | 7/8 |
| Base | Candelabra (E12) |
| Diameter | 7/8 in |
Product Details
| Bulb Color Family | White |
| Type | Incandescent |
| Average Life | 3000 hr |
| Color Temperature | 2700 K |
| Wattage | 4 W |
| Lamp Code | 4C7/W |
| Voltage | 120 V |
| Package Quantity | 50 |
| Manufacturers Part Number | S3681 |
| Lumens | 8 |
| Shape | CA7 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | E12 |