x

Take 15% off your entire order!

Offer applied at checkout

10mm Polypropylene Standard Series Clamp Cushion

10mm Polypropylene Standard Series Clamp Cushion

Item #: WBB365138

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.70 up to 23% OFF

Price: $0.54

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10mm Polypropylene Standard Series Clamp Cushion

Standard Series Cushion for Group 1

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H5014RIC
  • LENGTH INCHES 1-7/16
  • DEPTH INCHES 1-5/16
  • HEIGHT INCHES 1"
  • TYPE Tube
  • COLOR Black
  • CONSTRUCTION Polypropylene
  • FITTING TYPE Standard Series Clamp Cushion
  • PACKAGE QUANTITY 1
  • SIZE 3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/8" Polypropylene Standard Series Clamp Cushion

Item #: B365789

Not Yet Rated

Usually ships in 4 to 7 days

$0.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10mm Polypropylene Standard Series Clamp Cushion

10mm Polypropylene Standard Series Clamp Cushion

Item #: WBB365138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant