Set Screws
Availability
Special Price
Size
Brand
Type
Finish
Length
Material
Price
Related Products
Socket set screws with full ball point are used in applications where a ball point contact is required. Allen/Hex Keys are used to drive the screw.
Socket Set Screw, Cup Point, Steel Alloy, Thermal Black Oxide, UNC, 100 Pk, 6-32 x 3/16" Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
Socket Set Screw - 5/16-18 x 5/16" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101381
Socket Set Screw, Cup Point, Steel Alloy, Blk Oxide, UNC, 100 Pk, BBI 101381, 5/16-18 x 5/16" Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
The flat faced moveable ball allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Allen/Hex Keys are used to drive the screw.