Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2298196

MPN #: SNSM-1.25-M10-2.00-ST

J.W. Winco 10N2SNS SNSM-1.25-M10-2-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud

Product Description
Unlike the standard glue-on non-skid elastomer pad, this unique snap-on elastomer cup gives greater stability to non-skid application requirements. Especially durable when equipment needs to be moved or repositioned. Mount swivels 7 1/2° to all sides of the center line to adjust to uneven surfaces.

Features:

  • Leveling mount made of carbon steel with yellow zinc plated finish
  • Hardened stud with ball end is machined from solid bar
  • Non-skid cup pad
  • Neoprene rubber

PRICE
$14.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Base Height (L2)22.4mm
Hex Flats (A/F)0.63mm
Base Diameter (D1)31.8mm
Pad Height (l3)5.6mm
Max Load2800 lbf lbs
Thread Length (l1)50.8mm

Product Details

Thread (D2)M10
MaterialCarbon Steel, Neoprene Rubber
Manufacturers Part NumberSNSM-1.25-M10-2.00-ST
BrandJ.W. Winco