Vibration Mount, 2 Tapped Holes, 1.00" Dia, 1.00"H, 5/16-118 Thread
Write a Review
|
Questions & Answers (0)
Product Description
Vibration isolation mounts, also known as vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are suitable for the elastic mounting of machine units such as motors, compressors and pumps. These rubber mounts are simple and economical construction elements. Their resilience and their broad range of different sizes and dimensions allow these mounts to be used in many applications that require vibration isolation.
PRICE
$2.32
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1.00 in |
| Weight Capacity | 257 Ft. Lbs. lb-ft |
| Spring Rate | 1713 Ft. Lbs./In. |
| Load Capacity Range | 250 - 500 Ft. Lbs. lb-ft |
| Thread | 5/16-18 in |
| Max Travel | 0.15" |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 1.00 in |
Product Details
| Body Mount Material | Natural rubber (NR), Vulcanized |
| Color | Black |
| Durometer | 55 |
| Country of Origin | Import |
| Insert Material | Steel, Zinc Plated, Blue Passivated, Molded In |
| Manufacturers Part Number | 351.3-25-25-5/16-55 |
| Cover Plate Material | Steel, Zinc Plated, Blue Passivated, Molded In |
| Brand | J.W. Winco |