Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2201023

MPN #: 300-78-M10-SW

J.W. Winco 10NA03K Zinc Die Cast Adjustable Lever w/ Steel Components - M10 x 1.5 Tapped Thread

Product Description
Adjustable hand levers are ideal whenever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can easily be disengaged. Pulling the lever upwards, disengages the serrations, allowing it to be swivelled to the ideal clampling position. When releasing the lever, the serrations automatically re-engage.

PRICE
$7.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeM10 x 1.5 in
Handle Length78mm
Unit of MeasurementMetric

Product Details

Handle MaterialZinc Die-Cast
TypeTapped Thread
ColorBlack
Spring MaterialSteel, Black Oxide Finish
Country of OriginImport
Screw MaterialSteel, Black Oxide Finish
MaterialDie Cast
Insert MaterialSteel, Black Oxide Finish
DescriptionAdjustable Lever
Manufacturers Part Number300-78-M10-SW
BrandJ.W. Winco