Satco Halogen Lamps
- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Weights & Dimensions
| Base | G4 Bi-P |
Product Details
| Lamp Code | 10T3/F |
| Average Life | 2000 hr |
| Wattage | 10 W |
| Voltage | 12 V |
| Color Temperature | 2900 K |
| Package Quantity | 12 |
| Manufacturers Part Number | S1908 |
| Lumens | 100 |
| Shape | T3 |
| Brand | Satco |