Satco Halogen Lamps
- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Weights & Dimensions
| Base | Mogul End Prong (GX16d) |
Product Details
| Lamp Code | 500PAR56Q/NSP |
| Average Life | 4000 hr |
| Wattage | 500 W |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S4668 |
| Lumens | 8800 |
| Shape | PAR56 |
| Brand | Satco |