Clearance
x

Take 15% off your entire order!

Offer applied at checkout

#10 x 1/2 #8HD Slotted Indented Hex Washer High Low Full Thread 18-8 Stainless Steel - Pkg of 3000

#10 x 1/2 #8HD Slotted Indented Hex Washer High Low Full Thread 18-8 Stainless Steel - Pkg of 3000

Item #: WBB405312

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $472.95

Save $23.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16X3/4 #14HD  Slotted Indented Hex Washer High Low Fully Threaded Zinc Bake, Pkg of 1250

5/16X3/4 #14HD Slotted Indented Hex Washer High Low Fully Threaded Zinc Bake, Pkg of 1250

#10 x 3/4 #8HD Slotted Indented Hex Washer High Low Full Thread 18-8 Stainless Steel - Pkg of 3000

#10 x 3/4 #8HD Slotted Indented Hex Washer High Low Full Thread 18-8 Stainless Steel - Pkg of 3000

8-18X5/8 #6HD Unslotted Indented Hex Washer High Low Screw Fully Threaded 18-8 SST 4500 pcs

8-18X5/8 #6HD Unslotted Indented Hex Washer High Low Screw Fully Threaded 18-8 SST 4500 pcs

Free Shipping

#6 x 1/2 #5HD Unslotted Indented Hex Washer High Low Screw Fully Threaded Zinc - Pkg of 10000

#6 x 1/2 #5HD Unslotted Indented Hex Washer High Low Screw Fully Threaded Zinc - Pkg of 10000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10X1/2 #8HD Slotted Indented Hex Washer High Low Fully Threaded 18 8 Stainless Steel. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Weights & Dimensions

  • Head Indented Hex Washer ft
  • Size 10
  • Length 1/2 in

Product Details

  • Drive Slotted
  • Package Quantity 3000
  • Country of Origin Import
  • Finish Stainless Steel
  • Manufacturers Part Number 1008HSW188
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
#10 x 1/2 #8HD Slotted Indented Hex Washer High Low Full Thread 18-8 Stainless Steel - Pkg of 3000

#10 x 1/2 #8HD Slotted Indented Hex Washer High Low Full Thread 18-8 Stainless Steel - Pkg of 3000

Item #: WBB405312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant