Model # :WBB424736
MPN #: 370810RS303
#10 x 1/2 Three Eighths Round Spacer Stainless Steel - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
10X1/2 Three Eighths Round Spacer Stainless Steel. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | 10 |
Product Details
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 370810RS303 |
| Shape | Round |