10 Foot Wide Instant Storage Shed. Our best-built shed line-up is constructed with high grade steel. Every frame tube and connector goes through a proprietary 13 step Rhino Shield surface preparation process. Heavy duty 1-3/8" all steel frame, bonded with Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Advanced engineered, triple-layer, chemically heat bonded enhanced weave, rip-stop, waterproof, polyethylene cover.
10x12x8 Peak Style Shelter - Grey
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$959.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 10 ft |
| Height | 8 ft |
| Weight | 189 lbs |
| Side Wall Height | 5' 6" |
| Opening (W x H) | 8' x 5' 6" |
| Rafter Spacing | 4' |
| Peak Height | 7' 9" |
| Material Weight | 9 |
Product Details
| Assembly Required | Yes |
| Max RPM | Gray rpm |
| Color | Gray |
| Canopy Style | Peak |
| Style | Peak |
| Capacity | 960 ft³ |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 1-3/8" OD Steel Pipe |
| Manufacturers Part Number | 72813 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |