Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 10x14 Brown Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Brown Fast Food Tray - Pkg Qty 24

Item #: WBB210420

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.81 ea.

Minimum Quantity: 3

Price: $67.44 / Pkg of 24

Save $3.37 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These trays feature thick reinforced rim with corner ribs add impact strength, reducing breakage and minimizing warping. Four stacking lugs speed drying and prevent sticking. Semi-gloss, weave-grain textured finish provides a reduced-slip surface. Recyclable to reduce landfill waste. Heat resistant up to 187°F (86°C). Made in the U.S.A. NSF Certified. Rectangular shape. 10"L x 14"W overall." Diameter. Sold in package quantity of 24. Priced each.

Compliance & Certifications

  • Certifications NSF

Product Details

  • Brand Vollrath
  • Package Quantity 24
  • Description Fast Food Tray
  • Material Polypropylene
  • Manufacturers Part Number 86101
  • Shape Rectangular
  • Color Family Brown

Weights & Dimensions

  • Width 14 in
  • Length 10 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 10x14 Brown Fast Food Tray - Pkg Qty 24

Vollrath® 10x14 Brown Fast Food Tray - Pkg Qty 24

Item #: WBB210420

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant