Package Includes:
- 10' x 20' White Canopy Enclosure Kit
- Solid Rear Panel
- Solid Wide Walls
- Solid Double Zippered Door Panel
- Bungee Cords
- Easy Step-by-Step Instructions
Note: This product does not come with canopy frame or rooftop
This product will be restocked soon
Weights & Dimensions
| Length | 20 ft |
| Width | 10 ft |
| Height | 9' 6" ft |
| Weight | 18 lbs |
| Size | 10 x 20 ft |
| Coverage Area | 200 ft² |
Product Details
| Assembly Required | Yes |
| Type | Enclosure Kit |
| Color | White |
| For Use With | 2" OD Steel Pipe |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | Steel Pipe |
| Manufacturers Part Number | 25875 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |