Clearance
x

Take 15% off your entire order!

Offer applied at checkout

10-16X5/8 #8HD Unslotted Indented Hex Washer High Low Screw Fully Threaded 18-8 SST 3500 pcs

10-16X5/8 #8HD Unslotted Indented Hex Washer High Low Screw Fully Threaded 18-8 SST 3500 pcs

Item #: WBB399767

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $587.00

$97.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

8-18X5/8 #6HD Unslotted Indented Hex Washer High Low Screw Fully Threaded 18-8 SST 4500 pcs

8-18X5/8 #6HD Unslotted Indented Hex Washer High Low Screw Fully Threaded 18-8 SST 4500 pcs

Free Shipping

#14 x 1-1/4 Unslotted Indented Hex Washer High Low Screw FT 410 Stainless Steel - Pkg of 1000

#14 x 1-1/4 Unslotted Indented Hex Washer High Low Screw FT 410 Stainless Steel - Pkg of 1000

5/16X3/4 #14HD  Slotted Indented Hex Washer High Low Fully Threaded Zinc Bake, Pkg of 1250

5/16X3/4 #14HD Slotted Indented Hex Washer High Low Fully Threaded Zinc Bake, Pkg of 1250

#10 x 3/4 #8HD Slotted Indented Hex Washer High Low Full Thread 18-8 Stainless Steel - Pkg of 3000

#10 x 3/4 #8HD Slotted Indented Hex Washer High Low Full Thread 18-8 Stainless Steel - Pkg of 3000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10X5/8 #8HD Unslotted Indented Hex Washer High Low Screw Fully Threaded 18-8 Stainless Steel. High-Low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Weights & Dimensions

  • Head Indented Hex Washer ft
  • Size 10
  • Length 5/8 in

Product Details

  • Drive Unslotted
  • Package Quantity 3500
  • Country of Origin Import
  • Finish Stainless Steel
  • Manufacturers Part Number 1010HW188
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-16X5/8 #8HD Unslotted Indented Hex Washer High Low Screw Fully Threaded 18-8 SST 3500 pcs

10-16X5/8 #8HD Unslotted Indented Hex Washer High Low Screw Fully Threaded 18-8 SST 3500 pcs

Item #: WBB399767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant