Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39556

Global Industrial™ Heavy Duty Double Wall Corrugated Boxes, 11-1/2"L x 11-1/2"W x 15-3/8"H - Pkg Qty 25

Product Description
Heavy-Duty Double Wall Cardboard Corrugated Boxes 11-1/2" x 11-1/2" x 15-3/8" 275#/ECT-48 - 25 Pack

Twice the protection of a standard carton.

  • Manufactured from heavy-duty 275# DW/ECT-48 kraft corrugated
  • Heavy-duty construction provides greater protection and stacking strength
  • Cartons are sold in bundle quantities of 25 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.

PRICE
$90.75  Sold in packages of 25 / $3.63 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
90.75
Buy 3 pkgs - 5 pkgs
86.25Save $4.50 (5%)
Buy 6+ pkgs
83.50Save $7.25 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width11-1/2 in
Height15-3/8 in
Inside Length11-1/2 in
Inside Width11-1/2 in
Inside Height15-3/8 in
Weight Capacity96 - 100 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength275# / ECT-48
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity25
Manufacturers Part NumberB39556
BrandGlobal Industrial