These cartons were designed to fit the most popular paper sizes
For help selecting the right box, click the BROCHURE tab below.
Model # :WBB39571
Weights & Dimensions
| Inside Length | 11-1/4 in |
| Inside Width | 8-3/4 in |
| Inside Height | 9-1/2 in |
| Weight Capacity | 65 lbs |
Product Details
| Box Style | Regular Slotted |
| Color | Kraft |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B39571 |
| Brand | Global Industrial |