Beta 11-4/5" Stainless Steel Heavy-Duty Pipe Wrench
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 362INOX heavy-duty stainless steel pipe wrench is a robust and corrosion-resistant tool designed for gripping and turning pipes in plumbing, industrial, and mechanical applications. Its AISI 420 stainless steel construction offers superior durability and resistance to rust, making it ideal for use in wet or corrosive environments such as marine or chemical settings. The wrench features serrated jaws that provide a strong, non-slip grip on round surfaces, while its adjustable design accommodates various pipe diameters with ease. Unlike traditional carbon steel versions, stainless steel pipe wrenches maintain their integrity over time, reducing maintenance and replacement costs. This combination of strength, longevity, and reliability makes them a valuable asset for professionals who demand performance in challenging conditions. Measures 300mm (11.81") long and has a max opening of 2.28".
PRICE
$429.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-4/5 in |
| Weight | 2 lbs |
| Opening Size | 2-1/4 in |
| Jaw Capacity | 2-1/4 in |
Product Details
| Type | Pipe Wrench |
| Material | Stainless Steel |
| Description | Heavy Duty Pipe Wrench |
| Color | Silver |
| Manufacturers Part Number | 3620430 |
| Brand | Beta |
Warranty
| Warranty | Lifetime |