- 11" Overall Length
- Black oxide and anti-rust treated high alloy steel provide long life and durability
- Precision induction hardened jaws are designed with inwardly angled aggressive teeth
- Outer part of jaw is large toothed and used for maximum grip on large diameter pipes
- Inner part of jaw is fine toothed and used for maximum grip on small diameter pipes
- Commonly call a "Swedish Pipe Wrench", the small head makes them ideal for working in confined areas
Williams® 11" Universal Steel Pipe Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$64.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Size | 11 |
| Jaw Capacity | 1-3/8 in |
Product Details
| Type | Pliers Wrench |
| Material | Steel |
| Description | Universal Pipe Wrench |
| Color | Black |
| Manufacturers Part Number | JHW141 |
| Brand | Williams |