Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983791

MPN #: 11-700A

Stanley 11-700A FatMax® Blades with Dispenser, 100 Pack

Product Description
Stanley® 11-700A, FatMax® Blades with Dispenser, 100 Pack

  • The precision grinding of the cutting bevel angles and the improved honing on cutting edge angles make this blade - up to +35% sharper.
  • Specially heat-treated for a more flexible blade - up to +20% stronger.
  • Induction hardened edge - up to +75% longer cutting life.
  • Versatile cutting applications - drywall, carpet, roofing felt, house wrap, tar paper, insulation.
  • Based on average values compared with Stanley® 1992® blades.
  • Versatile cutting: cuts drywall, carpet, roofing felt, Tyvek®, insulation, and similar materials.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • PRICE
    $24.25

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length8-5/16 in
    Width4-5/16 in
    Height1-1/8 in
    Blade Width4-5/16
    Thickness0.024"

    Product Details

    Blade ShapeTrapezoid
    TypeUtility Knife Blade
    For Use WithGeneral Purpose
    MaterialCarbon Steel
    Package Quantity100
    Blade TypeTrapezoid Utility
    Manufacturers Part Number11-700A
    BrandStanley