Unger® 4" Stainless Steel Replacement Blades, 10 Pack - RB100
Write a Review
|
Questions & Answers (0)
Product Description
Gum, adhesive and dirt can dull floor scraper blades quickly. The Unger® 4" Replacement Blades For Light Duty Scraper are .036" thick, 4" wide, stainless steel, double-edge razor blade that replaces worn out or pitted blades. Use the sharp edge on hard surfaces, such as vinyl and resilient tile floors, and flat smooth surfaces. Blunt side allows for scraping of delicate, uneven floors. Comes in packs of 10 in a convenient to store box.
Use these blades as a replacement in the following scraper:
Unger® 4" Light Duty Floor Scraper - LH12C (Global #B623358)
Use these blades as a replacement in the following scraper:
Unger® 4" Light Duty Floor Scraper - LH12C (Global #B623358)
PRICE
$19.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 7/8 in |
| Height | 1/2 in |
| Size | 4 in in |
| Cleaning Width | 4 in |
Product Details
| Style | Replacement Blade |
| Material | Stainless Steel |
| Package Quantity | 10 Blade |
| Color | Silver |
| Manufacturers Part Number | RB100 |
| For Use With | LH12C; SH00C; SH25C; STMAX |
| Brand | Unger |