Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Ansell

Model # :WB672050M

MPN #: 11-920-8

Ansell 11-920-8 HyFlex® Coated Work Gloves, Nitrile Grip, 15-Gauge, Medium, Blue - Pkg Qty 12

Product Description
Seamless knit design provides and outstanding fit, comfort and dexterity to maximize all-day productivity. HyFlex® 11-920 glove provides high performance grip and oil repellence when working in oily environments. ANSELL GRIP™ technology contains microscopic channels in the glove coating to displace oil, resulting for a more secure grip when handling oily parts. RIPEL™ liquid repellence technology creates a liquid impermeable layer to prevents oil or lubricant from making contact with the wearer's skin, enhancing hand health seamless knit design provide an outstanding fit, comfort and dexterity to maximize all-day productivity.

Features
  • Multi-layer coating provides high abrasion resistance and increases wear life.
  • Ergonomic, natural fit along with superior dry and oil grip for high productivity.
  • Durable material is machine launderable for extended life and reduced replacement costs.
  • Applications: Assembly & Inspection, Fabricating Metal Parts, Glass Sheet Handling, and Production Line Support & Maintenance
PROMOTIONAL PRICE
$53.16  Sold in packages of 12 / $4.43 ea

was $73.20
Save $20.04 (27%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripCrinkled
Gauge15 ga

Product Details

TypeCoated Gloves
ColorBlue
For Use WithOily
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialCoated
MaterialNylon, Nitrile
Anti StaticYes
UsageAutomotive, Machinery and Equipment, Metal Fabrication
DescriptionHyFlex® Nitrile Coated Gloves
Package Quantity1 Pair
Manufacturers Part Number11-920-8
Lining MaterialNylon
Coating MaterialNitrile
BrandAnsell

Compliance & Certifications

ANSI AbrasionA4