Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135506

MPN #: 17913

Ergodyne® Proflex 7141 DIR Cut Resistant Gloves, Nitrile Coated, ANSI A4, M, Lime, 1 Pair - Pkg Qty 12

Product Description
ProFlex® 7141 Hi-Vis Nitrile Coated Cut-Resistant Gloves - ANSI A4, EN388: 4X42DP, Wet Grip, Dorsal Protection

Features:
  • Cut Resistant – ANSI A4 cut protection and level 4 abrasion resistance for protection when working with sharp materials
  • Dorsal Impact Protection – TPR Armor across knuckles and fingers for pinch injury prevention and blow deflection in harsh environments; approved to ANSI 138 level 1 for impact protection
  • Material - Polyethylene
  • Cool, Breathable Comport – Form-fitting TenaLux yarn, made without irritating glass or steel, provides 360-degree breathability with a cool-to-the-touch feel
  • Strong No-Slip Grip – WSX nitrile coated palm for optimal grip with wet/oily surfaces and materials
  • Dual-Layer Coating – PU layer + anti-slip sandy nitrile layer for ultimate water wicking grip performance, comfort and durability
  • No Sweat Palms – PU coating wicks sweat and allows airflow to pass through nitrile surface coating
  • Strategic Flex Zones – WearArmor flex zones move with you for enhanced dexterity and minimal hand fatigue
  • Long Seamless Knit Cuffs – Fit snug to wrists to extend protection while keeping dirt and debris out
  • Hi-Vis Color – For enhanced safety and visibility
  • Machine Washable
  • Tested & Approved - ANSI A4 cut resistant, EN388: 4X42DP, ANSI level 4 abrasion resistant, ANSI level 2 puncture resistant, ANSI level 1 impact protection


PRICE
$335.40  Sold in packages of 12 / $27.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripNon Slip Nitrile
Gauge13 ga

Product Details

Abrasion LevelA4
TypeDIR Gloves
ColorGreen
ApplicationConstruction, Oil & Gas, Mining, Demolition, Extraction, Ironwork,Cargo Handling
SeriesProFlex 7141
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialPolyethylene
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number17913
Coating MaterialNitrile
Cut LevelA4
BrandErgodyne

Compliance & Certifications

EN 3884X42DP
CertificationsEN 388: 4X42DP, ANSI Cut A4, Abrasion 4, Puncture 3