Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB983876

MPN #: 11-988

Stanley 11-988 Rounded Edge Safety Utility Blades W/Dispenser (100 Pack)

Product Description
Stanley® 11-988, Carton Round Point Utility Blades W/Dispenser, 100/PK

  • Rounded edges help reduce risk of accidental cuts.
  • Blade is used in applications where safety is a concern and for preventing damage to carton contents when opening boxes.
  • Blade made of high carbon steel.
  • Fits most standard utility knives.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • PRICE
    $23.75

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length2-3/16 in
    Thickness0.024"

    Product Details

    TypeUtility Knife Blade
    MaterialCarbon Steel
    Package Quantity100
    FeaturesRound Point
    Blade TypeSafety Utility
    Manufacturers Part Number11-988
    For Use WithGeneral Purpose
    BrandStanley