Hytrol® 14"W Model TA Slider Bed Conveyor, 11'L, 335lb Cap., 65 FPM, 115/230V
Write a Review
|
Questions & Answers (0)
Product Description
Standard specifications include Black Ultimate 140 BBS belt, 1/2HP 115/230 single phase motor, 4" dia. drive & tail pulleys, sealed worm gear C face speed reducer. Snub and Return idlers have pre-lubricated ball bearings.
This product is non-cancelable and non-returnable.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
This product is non-cancelable and non-returnable.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$5,899.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 ft |
| Weight Capacity | 335 lbs |
| Weight | 328 lbs |
| Belt Width | 14 in |
| Overall Bed Width | 18 in |
| Belt Length | 10 ft |
| Drive Pulley Diameter | 4 in |
Product Details
| Assembly Required | No |
| Type | Standard Conveyor |
| Horsepower | 1/2 HP |
| Wheels per Foot | 16 |
| Voltage | 115/230 V |
| Material | Steel |
| Conveyor Speed | 65 FPM |
| Manufacturers Part Number | 11TA18 115V/1PH |
| Conveyor Section | Straight |
| Brand | Hytrol |