Milton 1108 Deluxe Filter/Regulator Metal Bowl 1/2" NPT 250 PSI 40 Micron
Write a Review
|
Questions & Answers (0)
Product Description
1/2" NPT deluxe FR duo combines the filter and regulator with brass fittings. The filter has an automatic overnight drain and the regulator is the relieving type. This pre-assembled unit has metal bowls and includes a gauge. Offers a maximum pressure of 250 PSI and 100 SCFM. 40 micron filter element.
PRICE
$159.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 7 in |
| Height | 3-5/16 in |
| Connection Size | 1/2 in |
| Bowl Size | 6 oz |
Product Details
| Bowl Type | Metal |
| CFM | 100 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 250 psi |
| Automatic Drain | Yes |
| Micron Rating | 40 mic |
| Manufacturers Part Number | 1108 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 150 |
| Brand | Milton |